40A96
Description
40A96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 15/16" BORE 1/2" PITCH
Part # 40A96
BDI # 744404
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
35B96
Description
35B96 ROLLER CHAIN SPROCKET ; 96T 11.680" OD 23/32" BORE 3/4" PITCH
Part # 35B96
BDI # 743703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
80QD96-E
Description
80QD96-E ROLLER CHAIN SPROCKET ; 1" PITCH 96T 31.15" E BUSHING
Part # 80QD96-E
BDI # 748005
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
80B96
Description
80B96 ROLLER CHAIN SPROCKET ; 96T 31.150" OD 1 1/2" BORE 1" PITCH
Part # 80B96
BDI # 747963
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
80A96
Description
80A96 ROLLER CHAIN SPROCKET ; 96T 31.150" OD 1 1/2" BORE 1" PITCH
Part # 80A96
BDI # 747562
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore