50BS10H-1
Description
50BS10H-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10 TEETH 1" BORE X 2.3" OD
Part # 50BS10H-1
BDI # 745665
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
60BS10H-7/8
Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE
Part # 60BS10H-7/8
BDI # 746670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
50BS24H-1-1/8
Description
50BS24H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-1/8" BORE
Part # 50BS24H-1-1/8
BDI # 745788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H-1-3/16
Description
50BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-3/16" BORE
Part # 50BS24H-1-3/16
BDI # 745789
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
35BS32H-1-1/8
Description
35BS32H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.030" OD1-1/8" BORE
Part # 35BS32H-1-1/8
BDI # 743615
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore