50BS45-1-3/8
Description
50BS45-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.31" OD 1-3/8" BORE
Part # 50BS45-1-3/8
BDI # 745903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
40BS48-1-1/2
Description
40BS48-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T 7.930" OD 1-1/2" BORE
Part # 40BS48-1-1/2
BDI # 744679
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
60BS48-1-3/16
Description
60BS48-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 1-3/16" BORE
Part # 60BS48-1-3/16
BDI # 746851
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48-1-7/16
Description
60BS48-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 1-7/16" BORE
Part # 60BS48-1-7/16
BDI # 746855
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48-2-3/16
Description
60BS48-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 2-3/16" BORE
Part # 60BS48-2-3/16
BDI # 746857
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore