Page 1 of 21

Next

Compare
083B-38A

COMPARE

083B-38A

Description
083B-38A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001944

BDI # 18118448

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.055

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.303
Pitch Diameter - Millimeter: 153.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-37B

COMPARE

083B-37B

Description
083B-37B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001943

BDI # 18118447

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-26A

COMPARE

083B-26A

Description
083B-26A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001920

BDI # 18118424

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.378
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-10B

COMPARE

083B-10B

Description
083B-10B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001885

BDI # 18118389

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.819
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-39B

COMPARE

083B-39B

Description
083B-39B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001947

BDI # 18118451

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.461
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY