Page 1 of 37

Next

Compare
08B-30BSS

COMPARE

08B-30BSS

Description
08B-30BSS ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002342

BDI # 18118945

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 5.057
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-40B

COMPARE

08B-40B

Description
08B-40B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002482

BDI # 18118968

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-42A

COMPARE

08B-42A

Description
08B-42A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002484

BDI # 18118970

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-43A

COMPARE

08B-43A

Description
08B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002485

BDI # 18118971

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-44A

COMPARE

08B-44A

Description
08B-44A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002486

BDI # 18118972

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.236
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY