24B-2-11B
Description
24B-2-11B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005020
BDI # 18121170
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
24B-2-48A
Description
24B-2-48A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005089
BDI # 18121232
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
24B-2-65A
Description
24B-2-65A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005099
BDI # 18121237
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub
24B-2-46A
Description
24B-2-46A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005088
BDI # 18121231
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub
24B-2-38B
Description
24B-2-38B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005079
BDI # 18121224
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore