24B-2-17A
Description
24B-2-17A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005031
BDI # 18121181
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
08B-3-17A
Description
08B-3-17A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002367
BDI # 18118849
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
12B-17BSS
Description
12B-17BSS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003196
BDI # 18119605
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
12B-17BH
Description
12B-17BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003195
BDI # 18119604
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
12B-17A
Description
12B-17A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003193
BDI # 18119602
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore