Page 1 of 21

Next

Compare
085B-25A

COMPARE

085B-25A

Description
085B-25A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002020

BDI # 18118524

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.236
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-25A

COMPARE

16B-25A

Description
16B-25A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003952

BDI # 18120334

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.979

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.516
Pitch Diameter - Millimeter: 202.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-25A

COMPARE

06B-2-25A

Description
06B-2-25A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001468

BDI # 18117974

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.992

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.194
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-25B

COMPARE

05B-25B

Description
05B-25B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001268

BDI # 18117807

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.657
Pitch Diameter - Millimeter: 63.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-3-25A

COMPARE

16B-3-25A

Description
16B-3-25A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004037

BDI # 18120391

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.979

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.516
Pitch Diameter - Millimeter: 202.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY