Page 1 of 4

Next

Compare
16B-54A

COMPARE

16B-54A

Description
16B-54A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004137

BDI # 18120496

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-2-54A

COMPARE

12B-2-54A

Description
12B-2-54A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003344

BDI # 18119722

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.899

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.327
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-54A

COMPARE

06B-54A

Description
06B-54A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001749

BDI # 18118264

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.45

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.663
Pitch Diameter - Millimeter: 163.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10B-54A

COMPARE

10B-54A

Description
10B-54A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002971

BDI # 18119425

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.749

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.106
Pitch Diameter - Millimeter: 273.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-54A

COMPARE

12B-54A

Description
12B-54A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003558

BDI # 18119960

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.899

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.327
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY