06B-56A
Description
06B-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001751
BDI # 18118266
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.843
Pitch Diameter - Millimeter:
169.88
Mounting Method:
Rough Bore
10B-3-56A
Description
10B-3-56A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002918
BDI # 18119361
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore
12B-56A
Description
12B-56A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003560
BDI # 18119962
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
24B-56A
Description
24B-56A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005219
BDI # 18121369
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.323
Pitch Diameter - Millimeter:
679.5
Mounting Method:
Rough Bore
16B-2-56A
Description
16B-2-56A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003949
BDI # 18120282
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub