06B-2-58A
Description
06B-2-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001544
BDI # 18118032
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
12B-58A
Description
12B-58A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003563
BDI # 18119965
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
06B-3-58A
Description
06B-3-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001695
BDI # 18118199
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
10B-3-58A
Description
10B-3-58A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002920
BDI # 18119363
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
10B-2-58A
Description
10B-2-58A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002773
BDI # 18119199
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore