28B-30B
Description
28B-30B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005587
BDI # 18121762
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
08B-3-72A
Description
08B-3-72A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002461
BDI # 18118930
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
10B-2-59A
Description
10B-2-59A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002774
BDI # 18119200
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
08B-3-75A
Description
08B-3-75A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002462
BDI # 18118931
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.94
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.173
Pitch Diameter - Millimeter:
303.27
Mounting Method:
Rough Bore