Page 1 of 32

Next

Compare
PHS 20B-1B35

COMPARE

PHS 20B-1B35

Description
PHS 20B-1B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B35

BDI # 1286706

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1BH16

COMPARE

PHS 20B-1BH16

Description
PHS 20B-1BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1BH16

BDI # 1286675

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.407

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A70

COMPARE

PHS 20B-1A70

Description
PHS 20B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A70

BDI # 1286651

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1B49

COMPARE

PHS 20B-1B49

Description
PHS 20B-1B49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B49

BDI # 1286722

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.51

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.22
Pitch Diameter - Millimeter: 495.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1B50

COMPARE

PHS 20B-1B50

Description
PHS 20B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B50

BDI # 1286723

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.907

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY