Page 1 of 4

Next

Compare
PHS 40-3B36

COMPARE

PHS 40-3B36

Description
PHS 40-3B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B36

BDI # 1287794

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-3B42

COMPARE

PHS 40-3B42

Description
PHS 40-3B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B42

BDI # 1287795

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-3B48

COMPARE

PHS 40-3B48

Description
PHS 40-3B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B48

BDI # 1287796

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.645

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.928
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-3B35

COMPARE

PHS 40-3B35

Description
PHS 40-3B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B35

BDI # 1287793

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.856
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-3B26

COMPARE

PHS 40-3B26

Description
PHS 40-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B26

BDI # 1287791

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY