Page 1 of 10

Next

Compare
PHS 10B-1A12

COMPARE

PHS 10B-1A12

Description
PHS 10B-1A12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A12

BDI # 1285418

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.415

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.708
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1BH12

COMPARE

PHS 12B-1BH12

Description
PHS 12B-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH12

BDI # 1285899

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.898

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.249
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A12

COMPARE

PHS 60-1A12

Description
PHS 60-1A12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-1A12

BDI # 1288157

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.898

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.249
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1AH12

COMPARE

PHS 08B-1AH12

Description
PHS 08B-1AH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1AH12

BDI # 1284929

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1DSA12

COMPARE

PHS 16B-1DSA12

Description
PHS 16B-1DSA12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1DSA12

BDI # 1286379

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY