Page 1 of 20

Next

Compare
PHS 60-1B38

COMPARE

PHS 60-1B38

Description
PHS 60-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B38

BDI # 1288241

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.083

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.501
Pitch Diameter - Millimeter: 230.708
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A38

COMPARE

PHS 24B-1A38

Description
PHS 24B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A38

BDI # 1286909

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.164

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.002
Pitch Diameter - Millimeter: 461.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1B38

COMPARE

PHS 40-1B38

Description
PHS 40-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B38

BDI # 1287622

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.055

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.334
Pitch Diameter - Millimeter: 153.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-3B38

COMPARE

PHS 08B-3B38

Description
PHS 08B-3B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3B38

BDI # 1285396

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.055

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.334
Pitch Diameter - Millimeter: 153.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-2B38

COMPARE

PHS 10B-2B38

Description
PHS 10B-2B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-2B38

BDI # 1285729

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.569

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.918
Pitch Diameter - Millimeter: 192.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY