Page 1 of 10

Next

Compare
PHS 35-3B84

COMPARE

PHS 35-3B84

Description
PHS 35-3B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B84

BDI # 1287533

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1TB84

COMPARE

PHS 16B-1TB84

Description
PHS 16B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB84

BDI # 1286463

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 26.744
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 27.326
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 679.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1B84

COMPARE

PHS 50-1B84

Description
PHS 50-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B84

BDI # 1288008

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2B84

COMPARE

PHS 06B-2B84

Description
PHS 06B-2B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2B84

BDI # 1284836

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1TB84

COMPARE

PHS 12B-1TB84

Description
PHS 12B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1TB84

BDI # 1286068

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 20.058
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 20.495
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 509.48
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY