PHS 160-1A54
Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A54
BDI # 1290740
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
PHS 180-1C45
Description
PHS 180-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1C45
BDI # 1291951
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
32.255
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.527
Pitch Diameter - Millimeter:
819.277
Mounting Method:
Rough Bore
PHS 28B-1A68
Description
PHS 28B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A68
BDI # 1287091
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
PHS 24B-1A72
Description
PHS 24B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A72
BDI # 1286919
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-1TB68
Description
PHS 24B-1TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB68
BDI # 1287018
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed