06A28H X 10MM
Description
06A28H X 10MM ROLLER CHAIN SPROCKET ; 3/8IN P 28T A PLATE 10MM ID HARDENED
Part # 2101052574
BDI # 22350006
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
06A20H
Description
06A20H ROLLER CHAIN SPROCKET ; 3/8IN P 20T A PLATE HARDENED TOOTH
Part # 2101052564
BDI # 22349846
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
06A17H X 10MM
Description
06A17H X 10MM ROLLER CHAIN SPROCKET ; 3/8IN P 17T 10MM ID HARDENED TOOTH
Part # 2101052562
BDI # 22349756
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
06A22H X 10MM
Description
06A22H X 10MM ROLLER CHAIN SPROCKET ; 3/8IN P 22T A PLATE 10MM ID HARDENED
Part # 2101052568
BDI # 22349892
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
06A15H
Description
06A15H ROLLER CHAIN SPROCKET ; 3/8IN P 15T A PLATE HARDENED TOOTH
Part # 2101052560
BDI # 22349718
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore