100BS19H X 2-7/16
Description
100BS19H X 2-7/16 ROLLER CHAIN SPROCKET ; 1-1/4IN P 19T 2-7/16IN BORE HARDEN TOOTH
Part # 2101053246
BDI # 22347271
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
100BS21H X 2
Description
100BS21H X 2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 21T 2IN BORE HARDEN TOOTH
Part # 2101053269
BDI # 22347344
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
100BTL12H
Description
100BTL12H ROLLER CHAIN SPROCKET ; 1-1/4IN P 12T IDD FOR 1615 BUSHING HARD
Part # 2101053354
BDI # 22347056
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
100A12H X 1
Description
100A12H X 1 ROLLER CHAIN SPROCKET ; 1-1/4IN P 12T A PLATE 1IN MPB HARD TOOTH
Part # 2101053076
BDI # 22347052
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
100BS13H X 1
Description
100BS13H X 1 ROLLER CHAIN SPROCKET ; 1-1/4IN P 13T 1IN BORE HARDEN TOOTH
Part # 2101053174
BDI # 22347058
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore