140BTL14
Description
140BTL14 ROLLER CHAIN SPROCKET ; 1-3/4IN P 14T BORED FOR 3020 BUSHING
Part # 2101054877
BDI # 22347857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed
140B11H X 1-3/8 MPB
Description
140B11H X 1-3/8 MPB RLR CHAIN SPROCKET ; 1-3/4IN P 11T 1-3/8IN MPB HARDEN TOOTH
Part # 2101054872
BDI # 22347842
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
140-1HC X 10FT
Description
140-1HC X 10FT ROLLER CHAIN ; 1-3/4IN P HEAVY COTT SINGLE 10FT/BOX
Part # 2101054857
BDI # 22347889
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
140BTL15
Description
140BTL15 ROLLER CHAIN SPROCKET ; 1-3/4IN P 15T BORED FOR 3020 BUSHING
Part # 2101054879
BDI # 22347861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
140-1R X 10FT
Description
140-1R X 10FT RIV ROLLER CHAIN ; PRECISION ANSI 1 3/4IN PITCH 10FT/BOX
Part # 2101054861
BDI # 21434536
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1