35A15H X 1/2
Description
35A15H X 1/2 ROLLER CHAIN SPROCKET ; 3/8"P 15T A PLATE 1/2"MPB HARDENED TEETH
Part # 2101062694
BDI # 22352550
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35BS12H X 1/2
Description
35BS12H X 1/2 ROLLER CHAIN SPROCKET ; 3/8IN P 12T 1/2IN FINISHED ID
Part # 2101062778
BDI # 21434734
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35BS36H X 5/8
Description
35BS36H X 5/8 ROLLER CHAIN SPROCKET ; 3/8IN P 36T 5/8 ID HARDEN TOOTH
Part # 2101062969
BDI # 22350099
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H X 7/8
Description
35BS36H X 7/8 ROLLER CHAIN SPROCKET ; 3/8IN P 36T 7/8 ID HARDEN TOOTH
Part # 2101062972
BDI # 22350101
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS38H X 1-1/4
Description
35BS38H X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8IN P 38T 1-1/4 ID HARDEN TOOTH
Part # 2101062976
BDI # 22350105
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Finished Bore