60A28H X 1
Description
60A28H X 1 ROLLER CHAIN SPROCKET ; 3/4INP 28T A PLATE 1INMPB HARDENED TEETH
Part # 2101068779
BDI # 22353788
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60A32 X 1
Description
60A32 X 1 ROLLER CHAIN SPROCKET ; 3/4INP 32T A PLATE 1INMPB
Part # 2101068782
BDI # 22353792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60A33 X 1
Description
60A33 X 1 ROLLER CHAIN SPROCKET ; 3/4INP 33T A PLATE 1INMPB
Part # 2101068783
BDI # 22353794
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60A35 X 1
Description
60A35 X 1 ROLLER CHAIN SPROCKET ; 3/4INP 35T A PLATE 1INMPB
Part # 2101068786
BDI # 22353798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60B20H X 3/4 MPB
Description
60B20H X 3/4 MPB ROLLER CHAIN SPROCKET ; 3/4IN P 20T 3/4IN PLAIN ID HARDEN TOOTH
Part # 2101068809
BDI # 22353818
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore