D80BS22 X 1-1/4
Description
D80BS22 X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 22T 1-1/4IN FINISHED BORE
Part # 2101080468
BDI # 22357743
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
D80BS25 X 1-3/4
Description
D80BS25 X 1-3/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 25T 1-3/4IN FINISHED BORE
Part # 2101080495
BDI # 22357776
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
D80BS11H X 1-1/8
Description
D80BS11H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 11T 1-1/8IN FINISHED BORE
Part # 2101080394
BDI # 22357645
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
D80BS15H X 1-1/2
Description
D80BS15H X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 15T 1-1/2IN FINISHED BORE
Part # 2101080415
BDI # 22357673
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
D80BS14H X 1-1/2
Description
D80BS14H X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 14T 1-1/2IN FINISHED BORE
Part # 2101080408
BDI # 22357665
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore