D60CTL36
Description
D60CTL36 ROLLER CHAIN SPROCKET ; DBL 3/4IN PITCH 36T FOR TPR LCK BUSH
Part # 2101080377
BDI # 22357623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
D50CTL60
Description
D50CTL60 ROLLER CHAIN SPROCKET ; DBL 5/8IN PITCH 60T FOR TPR LCK BUSH
Part # 2101080022
BDI # 22357232
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D80CTL30
Description
D80CTL30 ROLLER CHAIN SPROCKET ; DBL 1IN PITCH 30T FOR TPR LCK BUSH
Part # 2101080502
BDI # 21435528
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
D60CTL42
Description
D60CTL42 ROLLER CHAIN SPROCKET ; DBL 3/4IN PITCH 42T FOR TPR LCK BUSH
Part # 2101080378
BDI # 22357625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
D50CTL36
Description
D50CTL36 ROLLER CHAIN SPROCKET ; DBL 5/8IN PITCH 36T FOR TPR LCK BUSH
Part # 2101080020
BDI # 22357228
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed