40B16H X 5/8 MPB
Description
40B16H X 5/8 MPB ROLLER CHAIN SPROCKET ; 1/2IN P 16T 5/8IN MPB HARDEN TOOTH
Part # 2101063578
BDI # 22345602
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
12A30H X 19MM
Description
12A30H X 19MM ROLLER CHAIN SPROCKET ; 3/4" P 30T A PLATE 19MM MPB HARDEN TOOTH
Part # 2101054328
BDI # 22349490
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
10A21H X 16MM
Description
10A21H X 16MM ROLLER CHAIN SPROCKET ; 5/8IN P 21T A PLATE 16MM MPB HARD TOOTH
Part # 2101053453
BDI # 22350757
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
40B23H X 5/8 MPB
Description
40B23H X 5/8 MPB ROLLER CHAIN SPROCKET ; 1/2IN P 23T 5/8IN MPB HARDEN TOOTH
Part # 2101063589
BDI # 22345813
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
10A18H X 12MM
Description
10A18H X 12MM ROLLER CHAIN SPROCKET ; 5/8IN P 18T A PLATE 12MM MPB HARD TOOTH
Part # 2101053449
BDI # 22350675
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore