25BS11H X 1/4
Description
25BS11H X 1/4 ROLLER CHAIN SPROCKET ; 1/4IN P 11T 1/4IN BORE HARDEN TOOTH
Part # 2101059801
BDI # 22346162
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
35B11H X 3/8 MPB
Description
35B11H X 3/8 MPB ROLLER CHAIN SPROCKET ; 3/8IN P 11T 3/8IN MPB HARDEN TOOTH
Part # 2101062729
BDI # 22349648
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
35BS11H X 5/8
Description
35BS11H X 5/8 ROLLER CHAIN SPROCKET ; 3/8IN P 11T 5/8IN FINISHED ID
Part # 2101062777
BDI # 21579688
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
40BS11H X 3/4
Description
40BS11H X 3/4 ROLLER CHAIN SPROCKET ; 1/2IN P 11T 3/4IN BORE HARDEN TOOTH
Part # 2101063619
BDI # 22345469
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41BS11H X 3/4
Description
41BS11H X 3/4 ROLLER CHAIN SPROCKET ; 1/2IN P 11T 3/4IN BORE HARDEN TOOTH
Part # 2101064170
BDI # 22345471
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore