100BTL12H
Description
100BTL12H ROLLER CHAIN SPROCKET ; 1-1/4IN P 12T IDD FOR 1615 BUSHING HARD
Part # 2101053354
BDI # 22347056
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
40BS12H X 1/2
Description
40BS12H X 1/2 ROLLER CHAIN SPROCKET ; 1/2IN P 12T 1/2IN BORE HARDEN TOOTH
Part # 2101063627
BDI # 22345479
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
100A12H X 1
Description
100A12H X 1 ROLLER CHAIN SPROCKET ; 1-1/4IN P 12T A PLATE 1IN MPB HARD TOOTH
Part # 2101053076
BDI # 22347052
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
41BS12H X 3/4
Description
41BS12H X 3/4 ROLLER CHAIN SPROCKET ; 1/2IN P 12T 3/4IN BORE HARDEN TOOTH
Part # 2101064174
BDI # 22345507
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
60JA12H
Description
60JA12H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 12T BORED FOR TPR BUSH
Part # 2101069289
BDI # 22354264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed