41BS13H X 1
Description
41BS13H X 1 ROLLER CHAIN SPROCKET ; 1/2IN P 13T 1IN BORE HARDEN TOOTH
Part # 2101064176
BDI # 22345516
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
41BS13H X 1/2
Description
41BS13H X 1/2 ROLLER CHAIN SPROCKET ; 1/2IN P 13T 1/2IN BORE HARDEN TOOTH
Part # 2101064177
BDI # 22345520
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
D50BS13H X 1-1/4
Description
D50BS13H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 13T 1-1/4IN FINISHED BORE
Part # 2101079719
BDI # 22356842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
100BS13H X 1
Description
100BS13H X 1 ROLLER CHAIN SPROCKET ; 1-1/4IN P 13T 1IN BORE HARDEN TOOTH
Part # 2101053174
BDI # 22347058
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D50BS13H X 1-3/16
Description
D50BS13H X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 13T 1-3/16IN FINISHED BORE
Part # 2101079721
BDI # 22356846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore