50B15H X 5/8 MPB
Description
50B15H X 5/8 MPB ROLLER CHAIN SPROCKET ; 5/8IN P 15T 5/8IN MPB HARDENED TOOTH
Part # 2101064826
BDI # 22350567
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
100SF15H
Description
100SF15H ROLLER CHAIN SPROCKET ; 1-1/4IN PITCH 15T BORED FOR SF QD BUSH
Part # 2101053422
BDI # 21434530
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
80BS15H X 1-7/8
Description
80BS15H X 1-7/8 ROLLER CHAIN SPROCKET ; 1IN PIT 15T 1-7/8IN FINISHED BORE
Part # 2101075974
BDI # 22355010
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
60BS15H X 1
Description
60BS15H X 1 ROLLER CHAIN SPROCKET ; CHAIN NO 60 TEETH 15 1-1/4IN PITCH
Part # 2101068875
BDI # 21838506
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
50BS15H X 1-3/8
Description
50BS15H X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8IN P 15T 1-3/8IN BORE HARDEN TOOTH
Part # 2101064889
BDI # 22350549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore