80BS17H X 1-3/16
Description
80BS17H X 1-3/16 ROLLER CHAIN SPROCKET ; 1IN PIT 17T 1-3/16IN FINISHED BORE
Part # 2101075994
BDI # 22355044
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H X 1-15/16
Description
80BS17H X 1-15/16 ROLLER CHAIN SPROCKET ; 1IN PIT 17T 1-15/16IN FINISHED BORE
Part # 2101075993
BDI # 22355042
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
50SH17H
Description
50SH17H ROLLER CHAIN SPROCKET ; 5/8IN P 17T BORE FOR SH BUSH HARD TOOTH
Part # 2101065296
BDI # 22350638
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
D40BS17H X 1-1/8
Description
D40BS17H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 1-1/8IN FINISHED BORE
Part # 2101079391
BDI # 22356439
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
41BS17H X 5/8
Description
41BS17H X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN P 17T 5/8IN BORE HARDEN TOOTH
Part # 2101064199
BDI # 22345612
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore