12BS22H X 28MM
Description
12BS22H X 28MM ROLLER CHAIN SPROCKET ; 3/4IN P 22T 28MM BORE HARDENED TOOTH
Part # 2101054524
BDI # 22349308
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
12BS22H X 50MM
Description
12BS22H X 50MM ROLLER CHAIN SPROCKET ; 3/4IN P 22T 50MM BORE HARDEN TOOTH
Part # 2101054540
BDI # 22349328
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
D50BS22H X 1-1/2
Description
D50BS22H X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 22T 1IN FINISHED BORE
Part # 2101079838
BDI # 22357012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D80BS22 X 1-1/4
Description
D80BS22 X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 22T 1-1/4IN FINISHED BORE
Part # 2101080468
BDI # 22357743
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
10BS22H X 30MM
Description
10BS22H X 30MM ROLLER CHAIN SPROCKET ; 5/8IN P 22T 30MM BORE HARDENED TOOTH
Part # 2101053664
BDI # 22350773
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore