60BS24H X 1-3/16
Description
60BS24H X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4IN PIT 24T 1-3/16IN FINISHED BORE
Part # 2101069012
BDI # 22354062
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
80BS24 X 1
Description
80BS24 X 1 ROLLER CHAIN SPROCKET ; 1IN PIT 24T 1IN FINISHED BORE
Part # 2101076129
BDI # 22355122
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
50BS24H X 1-7/16
Description
50BS24H X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8IN PIT 24T 1-7/16IN FINISHED BORE
Part # 2101065018
BDI # 22353083
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H X 1-3/8
Description
50BS24H X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8IN PIT 24T 1-3/8IN FINISHED BORE
Part # 2101065017
BDI # 22353081
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H X 1-1/8
Description
50BS24H X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8IN PIT 24T 1-1/8IN FINISHED BORE
Part # 2101065015
BDI # 22353079
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore