40BS28H X 3/4
Description
40BS28H X 3/4 ROLLER CHAIN SPROCKET ; 1/2IN PIT 28T 3/4IN FINISHED BORE
Part # 2101063823
BDI # 22351802
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
41BS28H X 1
Description
41BS28H X 1 ROLLER CHAIN SPROCKET ; 1/2IN P 28T 1IN BORE HARDEN TOOTH
Part # 2101064245
BDI # 22345906
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40A28H X 5/8
Description
40A28H X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN P 28T 5/8IN MPB HARDEN TOOTH
Part # 2101063546
BDI # 22345912
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
08A28H X 16MM
Description
08A28H X 16MM ROLLER CHAIN SPROCKET ; 1/2IN P 28T A PLATE 16MM MPB HARD TOOTH
Part # 2101052763
BDI # 22345916
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
80BS28 X 1-15/16
Description
80BS28 X 1-15/16 ROLLER CHAIN SPROCKET ; 1IN PIT 28T 1-15/16IN FINISHED BORE
Part # 2101076214
BDI # 22348277
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore