60BS34 X 1-1/2
Description
60BS34 X 1-1/2 ROLLER CHAIN SPROCKET ; 3/4IN PIT 34T 1-1/2IN FINISHED BORE
Part # 2101069138
BDI # 22354102
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
08A34H X 15MM
Description
08A34H X 15MM ROLLER CHAIN SPROCKET ; 1/2IN P 34T A PLATE 15MM MPB HARD TOOTH
Part # 2101052767
BDI # 22345954
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
35BS34H X 1
Description
35BS34H X 1 ROLLER CHAIN SPROCKET ; 3/8IN PIT 34T 1IN FINISHED ID
Part # 2101062933
BDI # 21579689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
50BS34H X 1-1/2
Description
50BS34H X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8IN P 34T 1-1/2IN BORE HARDEN TOOTH
Part # 2101065123
BDI # 22350951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
50BS34H X 1-1/8
Description
50BS34H X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8IN P 34T 1-1/8IN BORE HARDEN TOOTH
Part # 2101065126
BDI # 22350955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore