50BS35H X 1-7/16
Description
50BS35H X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8IN PIT 35T 1-7/16IN FINISHED BORE
Part # 2101065150
BDI # 22352012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H X 1-3/8
Description
50BS35H X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8IN PIT 35T 1-3/8IN FINISHED BORE
Part # 2101065148
BDI # 22352010
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
80BTL35
Description
80BTL35 ROLLER CHAIN SPROKCET ; 1IN PITCH 35 TEETH TAPER BUSHED
Part # 2101076432
BDI # 22344767
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80BS35 X 2-7/16
Description
80BS35 X 2-7/16 ROLLER CHAIN SPROCKET ; 1IN P 35T 2-7/16IN BORE
Part # 2101076339
BDI # 22345197
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
35B35H X 1/2 MPB
Description
35B35H X 1/2 MPB ROLLER CHAIN SPROCKET ; 3/8IN P 35T 1/2IN MPB HARDEN TOOTH
Part # 2101062760
BDI # 22350077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore