D40BS36 X 1-3/16
Description
D40BS36 X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 36T 1-3/16IN FINISHED BORE
Part # 2101079569
BDI # 22356674
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
D40BS36 X 5/8
Description
D40BS36 X 5/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 36T 5/8IN FINISHED BORE
Part # 2101079575
BDI # 22356680
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
60BS36 X 1-3/4
Description
60BS36 X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4IN PIT 36T 1-3/4IN FINISHED BORE
Part # 2101069178
BDI # 22354152
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60BS36 X 1-1/8
Description
60BS36 X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4IN PIT 36T 1-1/8IN FINISHED BORE
Part # 2101069174
BDI # 22354146
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
D60CTL36
Description
D60CTL36 ROLLER CHAIN SPROCKET ; DBL 3/4IN PITCH 36T FOR TPR LCK BUSH
Part # 2101080377
BDI # 22357623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed