60BS37 X 1-1/8
Description
60BS37 X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4IN PIT 37T 1-1/8IN FINISHED BORE
Part # 2101069188
BDI # 22354166
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
40BS37 X 1-1/8
Description
40BS37 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 37T 1-1/8IN FINISHED BORE
Part # 2101063884
BDI # 22351876
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Finished Bore