50BS38 X 1-1/4
Description
50BS38 X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8IN PIT 38T 1-1/4IN FINISHED BORE
Part # 2101065176
BDI # 22353196
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
16A38 X 32MM
Description
16A38 X 32MM ROLLER CHAIN SPROCKET ; 1INP 38T A PLATE 32MM MPB
Part # 2101055852
BDI # 22345322
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
35BS38H X 1-1/4
Description
35BS38H X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8IN P 38T 1-1/4 ID HARDEN TOOTH
Part # 2101062976
BDI # 22350105
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Finished Bore
35BS38H X 1-3/16
Description
35BS38H X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8IN P 38T 1-3/16 ID HARDEN TOOTH
Part # 2101062980
BDI # 22350109
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Finished Bore
35BS38H X 5/8
Description
35BS38H X 5/8 ROLLER CHAIN SPROCKET ; 3/8IN P 38T 5/8 ID HARDEN TOOTH
Part # 2101062984
BDI # 22350113
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Finished Bore