40A42 X 5/8
Description
40A42 X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN P 42T 5/8IN MPB
Part # 2101063557
BDI # 22346015
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
35A42 X 5/8
Description
35A42 X 5/8 ROLLER CHAIN SPROCKET ; 3/8IN P 42T A PLATE 5/8IN MPB
Part # 2101062720
BDI # 22350150
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
D40BS42 X 7/8
Description
D40BS42 X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 42T 7/8IN FINISHED BORE
Part # 2101079604
BDI # 22356716
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
60BS42 X 1-1/8
Description
60BS42 X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4IN PIT 42T 1-1/8IN FINISHED BORE
Part # 2101069231
BDI # 22354220
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
D40BS42 X 1-1/2
Description
D40BS42 X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 42T 1-1/2IN FINISHED BORE
Part # 2101079593
BDI # 22356704
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore