60BS44 X 1-1/8
Description
60BS44 X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4IN PIT 44T 1-1/8IN FINISHED BORE
Part # 2101069236
BDI # 22354224
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
06A44 X 14MM
Description
06A44 X 14MM ROLLER CHAIN SPROCKET ; 3/8IN P 44T A PLATE 14MM ID HARDENED
Part # 2101052577
BDI # 22350152
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
40BS44 X 1-1/8
Description
40BS44 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 44T 1-1/8IN FINISHED BORE
Part # 2101063911
BDI # 22351902
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
80A44 X 1
Description
80A44 X 1 ROLLER CHAIN SPROCKET ; 1IN PITCH 44T A PLATE 1IN BORE
Part # 2101075863
BDI # 22354856
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
40A44 X 5/8
Description
40A44 X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN P 44T 5/8IN MPB
Part # 2101063558
BDI # 22346017
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore