40BS47 X 1-1/8
Description
40BS47 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 47T 1-1/8IN FINISHED BORE
Part # 2101063917
BDI # 22351906
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Finished Bore
60BS47 X 1-7/16
Description
60BS47 X 1-7/16 ROLLER CHAIN SPROCKET ; 3/4IN PIT 47T 1-7/16IN FINISHED BORE
Part # 2101069241
BDI # 22354226
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore