60BS52 X 1
Description
60BS52 X 1 ROLLER CHAIN SPROCKET ; 3/4IN PIT 52T 1IN FINISHED BORE
Part # 2101069245
BDI # 22354228
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
D40BS52 X 1-1/4
Description
D40BS52 X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 52T 1-1/4IN FINISHED BORE
Part # 2101079640
BDI # 22356754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
D40BS52 X 7/8
Description
D40BS52 X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 52T 7/8IN FINISHED BORE
Part # 2101079650
BDI # 22356764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
D40BS52 X 1
Description
D40BS52 X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 52T 1IN FINISHED BORE
Part # 2101079636
BDI # 22356750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
D40BS52 X 1-1/8
Description
D40BS52 X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 52T 1-1/8IN FINISHED BORE
Part # 2101079642
BDI # 22356756
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore