50BTL60
Description
50BTL60 ROLLER CHAIN SPROCKET ; 5/8IN P 60T BORED FOR 2012 BUSHING
Part # 2101065265
BDI # 22350993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
08A60 X 18MM
Description
08A60 X 18MM ROLLER CHAIN SPROCKET ; 1/2IN P 60T A PLATE 18MM MPB
Part # 2101052776
BDI # 22346035
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
D40BS60 X 1
Description
D40BS60 X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 60T 1IN FINISHED BORE
Part # 2101079667
BDI # 22356782
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
D40BS60 X 1-1/8
Description
D40BS60 X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 60T 1-1/8IN FINISHED BORE
Part # 2101079671
BDI # 22356788
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
D40BS60 X 7/8
Description
D40BS60 X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 60T 7/8IN FINISHED BORE
Part # 2101079679
BDI # 22356796
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore