40SK70
Description
40SK70 ROLLER CHAIN SPROCKET ; 1/2IN PITCH 70T BORED FOR SK QD BUSH
Part # 2101064038
BDI # 21434883
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40BTL70
Description
40BTL70 ROLLER CHAIN SPROCKET ; 1/2IN PITCH 70T BORED FOR TPR LCK BUSH
Part # 2101063980
BDI # 22351964
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed