40BS72 X 1-1/8
Description
40BS72 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 72T 1-1/8IN FINISHED BORE
Part # 2101063945
BDI # 22351928
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Finished Bore
40SK72
Description
40SK72 ROLLER CHAIN SPROCKET ; 1/2IN PITCH 72T BORED FOR SK QD BUSH
Part # 2101064039
BDI # 21434884
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed