C2080-1HR OSL BULK
Description
C2080-1HR OSL BULK RLR CHAIN OFFSET LINK ; HEAVY 2IN PITCH
Part # 2101078586
BDI # 22356018
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
40B16H X 5/8 MPB
Description
40B16H X 5/8 MPB ROLLER CHAIN SPROCKET ; 1/2IN P 16T 5/8IN MPB HARDEN TOOTH
Part # 2101063578
BDI # 22345602
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
50BS20H X 1-3/16
Description
50BS20H X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8IN PIT 20T 1-3/16IN FINISHED BORE
Part # 2101064963
BDI # 22353013
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
40BS26H X 5/8
Description
40BS26H X 5/8 ROLLER CHAIN SPROCKET ; 5/8IN BORE 26 TEETH MILD STEEL STRAND
Part # 2101063800
BDI # 21434793
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40-1R X 10FT
Description
40-1R X 10FT RIVETED ROLLER CHAIN ; PRECISION ANSI 1/2IN PITCH 10FT/BOX
Part # 2101063458
BDI # 21434783
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1