Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS16B-2-CL
Description
RS16B-2CL CHAIN LINK ; 16B-2 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-2CL
BDI # 1405826
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602443
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Neptune Series
D16B11H X 20MM RSB
Description
D16B11H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B11
BDI # 22382229
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2