Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20B18Z KM50072237G50
Description
20B18Z KM50072237G50 SPROCKET ; 20B18 75MM W/6009-2RS BRGS + SNAP RING
Part # 20B18Z KM50072237G50
BDI # 25188969
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.223
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore