H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # H50B14
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
RS50-NEP-1-CL
Description
50NT S/C C/L SPRING CLIP CONNECTING LINK ; 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard
H50B15
Description
H50B15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T B-STYLE W/HT
Part # H50B15
BDI # 913951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38881
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore